SuperNova Oval LED Side Turn Marker Lights, Amber, 12V, Polycarbonate,
- Mfr # 54223
- Zoro # G323533275
product price:Â
$
90.15
/ea
Key Features
Connection Type
Male Pin
Housing Material
Polycarbonate Lens, Polycarbonate Housing
Overall Height
2.5 in
Includes
Bracket, Male Pin Connection
Regulations
FMVSS 108
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54223
- Zoro #
- G323533275
- UPC #
- 089373151397
- Country of Origin
- Unknown
- Connection Type
- Male Pin
- Housing Material
- Polycarbonate Lens, Polycarbonate Housing
- Includes
- Bracket, Male Pin Connection
- Regulations
- FMVSS 108
- For Use With
- Vehicles
- Light Color
- Amber
- Voltage
- 12V
- Shape
- Oval
- Mount Type
- Bracket
- Amperage
- 0.06A-0.5A
- Product Type
- Side Turn Marker Lamp
Dimensions
- Overall Height
- 2.5 in
- Overall Length
- 5.75 in
- Overall Width
- 2.25 in
Description
Illuminate your vehicle with the Grote SuperNova Oval LED Side Turn Marker Lights, SKU 54223, designed to enhance your vehicle's visibility and safety. Crafted with a durable polycarbonate lens and housing, these lights are built to withstand the elements, ensuring long-lasting performance. The vibrant amber color not only adds a sleek, modern look to your vehicle but also meets FMVSS 108 regulations, ensuring compliance and safety on the road. Operating on a 12V system with a low amperage range of 0.06A to 0.5A, these lights are energy-efficient, making them a smart choice for your vehicle's lighting needs. The SuperNova Oval LED lights are designed for easy installation with a bracket mounting type and a male pin connection, ensuring a secure and straightforward setup. Whether you're upgrading your vehicle's lighting or replacing old lights, the SuperNova Oval LED Side Turn Marker Lights are the perfect choice for those who demand quality and performance. Experience the perfect blend of style, safety, and durability with these exceptional lights.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.