Shop GROTE LIGHTING
See all product information
Create Account
Premium Quality Product - Durable and Reliable
- Mfr # 45853
- Zoro # G323533282
product price:Â
$
73.25
/ea
Key Features
Overall Height
2 in
Overall Length
9 in
Durability
High
Includes
Grote Premium Quality Product
For Use With
Various applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45853
- Zoro #
- G323533282
- UPC #
- 089373124711
- Country of Origin
- Unknown
- Durability
- High
- Includes
- Grote Premium Quality Product
- For Use With
- Various applications
- Reliability
- High
Dimensions
- Overall Height
- 2 in
- Overall Length
- 9 in
- Overall Width
- 3.25 in
Description
Introducing the Grote Premium Quality Product, a testament to durability and reliability, designed to meet the highest standards of performance and longevity. This exceptional product, identified by SKU (), is crafted to withstand the rigors of daily use, ensuring it remains a steadfast companion in your endeavors. Engineered with precision, the Grote Premium Quality Product is your go-to solution for a variety of applications, offering unmatched reliability that you can count on. Whether you are a professional in need of a dependable tool or a hobbyist seeking a product that delivers on its promises, this product is designed with you in mind. Experience the peace of mind that comes with a product that is built to last, offering you the assurance of quality and performance. Choose the Grote Premium Quality Product and discover the difference that true durability and reliability can make in your daily tasks. Elevate your standards with a product that is not just a tool, but a testament to quality and reliability. Choose Grote, and make a choice that you can trust.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.