Shop GROTE LIGHTING
See all product information
Create Account
Premium Quality Product - Durable and Reliable - Ideal for Everyday Use
- Mfr # 66101
- Zoro # G523533358
product price:Â
$
26.69
/ea
Key Features
Durability
High
Reliability
High
Height
1.5 in
Width
8 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66101
- Zoro #
- G523533358
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Height
- 1.5 in
- Width
- 8 in
- Length
- 11 in
Details
- Durability
- High
- Reliability
- High
- For Use With
- Everyday tasks
- Includes
- Grote Premium Quality Product
Description
Discover the unparalleled durability and reliability of the Grote Premium Quality Product, designed to seamlessly integrate into your everyday life. Engineered to withstand the rigors of daily use, this product is your go-to solution for consistent performance and longevity. Whether you're tackling daily tasks or embarking on new adventures, the Grote Premium Quality Product is crafted to meet your needs with precision and excellence. Embrace the peace of mind that comes with a product that is built to last, and experience the difference that premium quality makes. SKU: (Insert SKU Here)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.