Shop GROTE LIGHTING
See all product information
Create Account
Universal Replacement Harness, 8-Way Connector, 32in Length, 14 GA, 696804 to 7 Wire
- Mfr # 69680
- Zoro # G023533360
product price:Â
$
26.35
/ea
Key Features
Length
3.64, 32 in
Width
3.64 in
Style
Universal
Material
GPT
Wire Gauge
14 GA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69680
- Zoro #
- G023533360
- UPC #
- 089373570198
- Country of Origin
- Unknown
Dimensions
- Length
- 3.64, 32 in
- Width
- 3.64 in
- Height
- 3.64 in
Details
- Style
- Universal
- Material
- GPT
- Wire Gauge
- 14 GA
- Number of Wires
- 8
- Connector Type
- 8-Way Connector, 5-Way Connector, Blunt Cut
- For Use With
- s electrical system"}, {
Description
The Grote Universal Replacement Harness (SKU: 69680) is engineered to provide seamless connectivity and reliability for your vehicle's electrical system. Designed for versatility, this 8-way connector harness is perfect for a wide range of applications, ensuring a perfect fit for your needs. With a 32-inch length and 14-gauge GPT wire, this harness is built to withstand the demands of the road, offering durability and long-lasting performance. The harness features a single 8-way connector on one side and a 5-way connector with a blunt cut on the other, making it a universal solution for various electrical setups. Its single pole double throw relay and blunt cut connection type provide flexibility and ease of installation, making it a go-to choice for both professionals and DIY enthusiasts. Experience the reliability and performance of a harness designed to meet the highest standards of quality and functionality. Ideal for those who demand the best, this harness is a testament to Grote's commitment to quality and innovation. Upgrade your vehicle's electrical system with the 69680 Universal Replacement Harness and enjoy the confidence of a job well done.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.