Premium Quality Product - Durable and Reliable - Ideal for Everyday Use
- Mfr # 67740
- Zoro # G423533274
product price:Â
$
26.19
/ea
Key Features
Width
2 in
For Use With
Everyday tasks
Height
4 in
Reliability
Consistent
Durability
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67740
- Zoro #
- G423533274
- UPC #
- 089373107905
- Country of Origin
- Unknown
Dimensions
- Width
- 2 in
- Height
- 4 in
- Length
- 1 in
Details
- For Use With
- Everyday tasks
- Reliability
- Consistent
- Durability
- High
- Includes
- Grote product
Description
Introducing the Grote Premium Quality Product, SKU: (SKU), designed to elevate your everyday experiences with its unmatched durability and reliability. Crafted with the highest standards, this product is your go-to solution for daily challenges, ensuring consistent performance and peace of mind. Whether you're tackling tasks at home or on the go, the Grote product is engineered to withstand the rigors of everyday use, making it an indispensable part of your routine. Experience the perfect blend of quality and functionality with Grote, and discover the difference it makes in your daily life. Embrace the reliability and durability that only Grote can offer, and transform your everyday tasks with ease and confidence.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.