Shop GROTE LIGHTING
See all product information
Create Account
Incandescent Clearance Marker Lights - Signal Lighting
- Mfr # MKR4610RPG
- Zoro # G723533318
product price:Â
$
3.15
/ea
Sold in multiples of 5 for
$15.75
Key Features
Includes
Marker Lights
Type
Clearance Marker Lights
Lighting Technology
Incandescent
Overall Width
2.22 in
Overall Height
2.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MKR4610RPG
- Zoro #
- G723533318
- UPC #
- 089373009483
- Country of Origin
- Unknown
Dimensions
- Overall Width
- 2.22 in
- Overall Height
- 2.22 in
- Overall Length
- 2.22 in
Details
- Includes
- Marker Lights
- Type
- Clearance Marker Lights
- Lighting Technology
- Incandescent
- For Use With
- Trucks, Trailers, Large Vehicles
- Light Color
- Warm Glow
Description
Illuminate your path with the Choice Line Incandescent Clearance Marker Lights, the perfect solution for your signal lighting needs. Designed for reliability and visibility, these lights ensure your vehicle is seen, enhancing safety on the road. Ideal for trucks, trailers, and other large vehicles, these lights are crafted with durability in mind, making them a dependable choice for long-term use. The incandescent technology provides a warm, consistent glow, making your vehicle stand out in low-light conditions. With the SKU MKR4610RPG, these lights are a must-have for anyone looking to enhance their vehicle's safety and visibility. Choose the Choice Line Incandescent Clearance Marker Lights and drive with confidence, knowing your vehicle is equipped with the best in signal lighting technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.