Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circulating Pump, Flange, 1/8hp, 115VAC

  • Mfr # 92603115

  • Zoro # G815193376


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/8 hp
Number of Speeds
3
Standards
ASTM A48-25A, cULus, EN 1561 EN-GJL-150, FCC
Maximum Flow Rate @ 10 Feet of Head
10 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92603115
Zoro #
G815193376
UPC #
-
Country of Origin
Denmark

Dimensions

Face to Face Dimension
6 1/2 in
Manufacturer Warranty Length
30 mo

Details

Item
Circulating Pump
Phase
Single
Horsepower
1/8 hp
Number of Speeds
3
Standards
ASTM A48-25A, cULus, EN 1561 EN-GJL-150, FCC
Maximum Flow Rate @ 10 Feet of Head
10 gpm
Impeller Material
Composite
Nameplate Voltage
115V AC
ANSI Flange Class
Class 150
Includes Flange
No Flange Included
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Feet of Head - Maximum
19 ft
Full Load Current
0.71 A
For Media Type
Clear Water
Frequency
60 Hz
Connectivity
Wi-Fi
For Low Lead Compliance Level
CE
Includes Union
No Union Included
Mounting Orientation
Horizontal, Vertical
Connection Standard
Flange
Pump Casing Material
Cast Iron
Includes Timer
Timer Included
Number of Pump Heads
1
Number of Flange Mounting Holes
2
Electrical Connection Type
Hardwired
Application
Circulating
Flow Rate - Maximum
8 gpm
Motor Design
Permanent Magnet AC Motor
Thermostat Included
No Thermostat Included
Media Temperature - Maximum
230 Degrees F
Pump Technology
Centrifugal
Includes Volute
Volute Included
Pump Construction
2-Piece
Media Temperature - Minimum
35.6 Degrees F
Operating Pressure - Maximum
175 psi
Rotor Type
Wet
Priming
Self-Priming
Operating Modes
Constant Pressure

Description

Circulating Pump

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.