Zoro Homepage

Circulating Pump, NPT, 1/8 hp, 115V AC

  • Mfr # 92603114

  • Zoro # G615223051


original price: $629.99
5% off
new price: $594.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Horsepower
1/8 hp
Series
Alpha CS
Number of Speeds
Variable
Manufacturer Warranty Length
30 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92603114
Zoro #
G615223051
UPC #
-
Country of Origin
Denmark

Dimensions

Manufacturer Warranty Length
30 mo
Face to Face Dimension
5 19/32 in
For Inlet Pipe Diameter
3/4 in

Details

Item
Circulating Pump
Phase
Single
Horsepower
1/8 hp
Series
Alpha CS
Number of Speeds
Variable
Impeller Material
Composite
Nameplate Voltage
115V AC
Standards
ASTM A351-CF8, cULDWus, cULus, cUPC, EN 1.4308, FCC
Thermostat Included
No Thermostat Included
Motor Design
Permanent Magnet AC Motor
Media Temperature - Maximum
203 Degrees F
For Low Lead Compliance Level
CE
Operating Modes
Constant Pressure
Pump Technology
Centrifugal
Feet of Head - Maximum
18 ft
Mounting Orientation
Horizontal, Vertical
For Media Type
Clear Water
Pump Casing Material
Stainless Steel
Number of Pump Heads
1
Operating Pressure - Maximum
175 psi
Includes Volute
Volute Included
Full Load Current
0.71 A
ANSI Flange Class
Class 150
Includes Union
No Union Included
Pump Construction
2-Piece
Priming
Self-Priming
Rotor Type
Wet
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes Flange
No Flange Included
Connection Standard
NPT
Media Temperature - Minimum
35.6 Degrees F
Frequency
60 Hz
Electrical Connection Type
Plug-In
Application
Circulating
Connectivity
Wi-Fi
Flow Rate - Maximum
8 gpm
Includes Timer
Timer Included

Description

ALPHA CS 15-55 SU7P/TLC 115V 9H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.