Zoro Homepage

Magna3 65-120 GF 208-230v 1hp

  • Mfr # 98126848

  • Zoro # G610088167


product price: $7,038.00
/ea
Free Shipping & Returns

Key Features

Horsepower
1 hp
Voltage
208 volts; 230 volts
Phase
Single
Connection Type
Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98126848
Zoro #
G610088167
UPC #
-
Country of Origin
United States

Details

Horsepower
1 hp
Voltage
208 volts; 230 volts
Phase
Single
Connection Type
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.