Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UP15-18B7 230V 3/4 in. swt BRONZE

  • Mfr # 59896119

  • Zoro # G010088163


product price: $661.00
/ea
Free Shipping & Returns

Key Features

Voltage
230 volts
Number of Speeds
Single-speed
Horsepower
1/25 hp
Connection Type
Sweat
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59896119
Zoro #
G010088163
UPC #
-
Country of Origin
United States

Details

Voltage
230 volts
Number of Speeds
Single-speed
Horsepower
1/25 hp
Connection Type
Sweat
Phase
Single

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.