Shop All Cable Protectors
Guardian Floor Protection
Cable Protector, 3 Channel, 24000 lb/Axle
Mfr # DH-CP-4
Zoro # G101049431
original price:
$127.94
10% off
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cable
- Material Rubber
- Load Capacity 24,000 lb/Axle
- Number of Channels 3
- Color Black/Yellow
Product Information
- Brand Guardian Floor Protection
- MFR # DH-CP-4
- Zoro # G101049431
- UPC # 813709019224
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 2 1/2 in |
Channel Height | 2 1/2 in |
Length | 35 5/8 in |
Width | 19 3/4 in |
Channel Width | 2 1/2 in |
Height | 3 in |
Details
Description
Cable Protector, Number of Channels 3, Connection Style T Shaped, Channel Height 2 1/2 in, Channel Width 2 1/2 in, Load Capacity 24,000 lb/Axle, Material Rubber, Style Hinged, Color Black/Yellow, For Use With Cable, Max. Cable Dia. 2 1/2 in, Height 3 in, Length 35 5/8 in, Width 19 3/4 in, Texture Diamond, Weight 46 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F120)
- SPRINGER CONTROLS CO T.E.R., F70AY12000200001 MIKE Pendant, 4 Button, Yellow, 2-Speed Buttons (F70AY12000200001)
- KMC Cable Clamp, 1-1/8" dia., 1/2" W, PK10 (COL1809SS)
- SOUTHWIRE 50' 14/3 Out Ext Cord (1488SW0002)
- GUARDIAN FLOOR PROTECTION Cable Protector, 5 Channel, 18000 lb/Axle (DH-CP-2)
- GUARDIAN FLOOR PROTECTION Cable Protector, 1 Channel, 1000 lb/Axle (DH-CR3-V2)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak (FC9550)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD3-10)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 6' Long (SF3-6-BLACK)
- Guardian Floor Protection Cable Protectors