Ac Motor, 1.5Hp, 1725Rpm, 1Ph/60Hz, 115/208-230V, 56C/Tefc, Cap Start & Run, Univ Foot, Sf 1.15

  • Mfr # MA0510E-AC

  • Zoro # G323367535


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460VAC
Frame
TEFC
Phase
Three
NEMA Design
56C
Overall Length
12.5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MA0510E-AC
Zoro #
G323367535
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12.5"
Shaft Dia.
0.625"

Details

Voltage
230/460VAC
Frame
TEFC
Phase
Three
NEMA Design
56C
Motor Frame Material
Rolled Steel
Motor Application
Ac Motor, Machinery, Tools, Machines
Nameplate RPM
1725
HP
1 HP
Standards
NEMA

Description

AC MOTOR, 1HP, ROLL STEEL, 1725RPM, CLASS F, 3PH/208-230/460V, 56C/TEFC, Univ removeable foot, SF 1.15, no over load. Inverty duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.