Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
AC MOTOR, 3/4 HP, ROLL STEEL, 1725RPM, CLASS F, 3PH/208-230/460V, 56C/TEFC
- Mfr # MA0507E-AC
- Zoro # G723367517
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Frame
TEFC
Overall Length
12.5"
NEMA Design
56C
Voltage
230V AC, 460V AC
Standards
NEMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0507E-AC
- Zoro #
- G723367517
- UPC #
- -
- Country of Origin
- China
- Frame
- TEFC
- HP
- 0.75 HP
- NEMA Design
- 56C
- Voltage
- 230V AC, 460V AC
- Standards
- NEMA
- Nameplate RPM
- 1,725 RPM
- Motor Application
- Ac Motor, Machinery, Tools, Machines
- Phase
- Three
- Motor Frame Material
- Rolled Steel
Dimensions
- Overall Length
- 12.5"
- Shaft Dia.
- 0.625"
Description
AC MOTOR, 0.75 HP, ROLL STEEL, 1725RPM, CLASS F, 3PH/208-230/460V, 56C/TEFC, Univ removeable foot, SF 1.15, no over load. Inverty duty
- Roll steel, three phase
- Class F insulation, inverter duty, for VFD
- Dual mount, NEMA 56C and base mount
- Include a removable motor base
- 3 phase, 230/460V
- Reversible rotation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.