Shop CENTURY
See all product information
Create Account
743A Replacement Motor 1/6 HP 208-230V 825 RPM
- Mfr # U743
- Zoro # G723932074
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
1 A
Frame
48Y
Hz
60 Hz
No. of Speeds
1
Motor Shaft Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U743
- Zoro #
- G723932074
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 1 A
- Frame
- 48Y
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Shaft Rotation
- CCWLE
- Motor Enclosure Design
- TEAO
- Motor Bearings
- Sleeve
- HP
- 0.17
- Nameplate RPM
- 825 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Century OEM replacement motor (PEM-U743) - PSC 1/6 HP (.167 HP, 0.13 kW), 825 RPM, 208-230 V single-phase, 1.0 A with TEAO (Totally Enclosed Air Over) enclosure and CCWLE rotation. Frame 48Y, 5.6 in diameter, sleeve bearings, flat 0.500 in shaft with 2.520 in extension, extended-stud mounting, vertical shaft down orientation, Class B insulation, 60 DegC ambient; UL recognized, CSA certified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.