AC MOTOR, 1.5 HP, ROLL STEEL, 1725RPM, CLASS F, 3PH/208-230/460V, 56C/TEFC
- Mfr # MA0515E-AC
- Zoro # G423367473
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V AC, 460V AC
Overall Length
13.1"
Frame
TEFC
Phase
Three
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA0515E-AC
- Zoro #
- G423367473
- UPC #
- -
- Country of Origin
- China
- Voltage
- 230V AC, 460V AC
- HP
- 1.5 HP
- Frame
- TEFC
- Phase
- Three
- Nameplate RPM
- 1,725 RPM
- Standards
- NEMA
- Motor Application
- Ac Motor, Machinery, Tools, Machines
- Motor Frame Material
- Rolled Steel
- NEMA Design
- 56C
Dimensions
- Overall Length
- 13.1"
- Shaft Dia.
- 0.625"
Description
AC MOTOR, 1.5 HP, ROLL STEEL, 1725RPM, CLASS F, 3PH/208-230/460V, 56C/TEFC, Univ removeable foot, SF 1.15, no over load. Inverty duty
- Roll steel, three phase
- Class F insulation, inverter duty, for VFD
- Dual mount, NEMA 56C and base mount
- Include a removable motor base
- 3 phase, 230/460V
- Reversible rotation
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.