Dc Motor, 1/3Hp, 48C/90V/1750 Rpm, Tenv

  • Mfr # MD0503E-DC

  • Zoro # G123367520


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

HP
0.33 HP
Body Dia.
5"
Standards
NEMA
Shaft Dia.
0.625"
Overall Length
11.6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MD0503E-DC
Zoro #
G123367520
UPC #
-
Country of Origin
China

Dimensions

Body Dia.
5"
Shaft Dia.
0.625"
Overall Length
11.6"

Details

HP
0.33 HP
Standards
NEMA
Voltage
12VDC
Nameplate RPM
1800
Includes
1 Motor
Frame
TEFC

Description

DC MOTOR, 1/3HP, 56C/12V/1750 RPM, TEFC, dual mounting (C face and removable base)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.