
Dc Motor, 1/3Hp, 56C/24V/1750 Rpm, Tefc
Mfr # MD0507E-DC
Zoro # G523367533
product price:Â $335.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1800
Shaft Dia.
0.625"
HP
0.75 HP
Voltage
12VDC
Frame
TEFC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MD0507E-DC
Zoro #
G523367533
UPC #
-
Country of Origin
China
Dimensions
Shaft Dia.
0.625"
Body Dia.
5.2"
Overall Length
13.3"
Details
Nameplate RPM
1800
HP
0.75 HP
Voltage
12VDC
Frame
TEFC
Includes
1 Motor
Standards
NEMA
Description
DC MOTOR, 3/4HP, 56C/12V/1750 RPM, TEFC, dual mounting (C face and removable base)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.