Shop HALLOWELL

ft Rest, 1 in H, Blk, 36 in W, Steel

  • Mfr # FKWPS36ME
  • Zoro # G8456883

product price: 
$
54.89
/ea

Key Features

For Use With
FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, Mfr. No. FKWP8432-6D-BR-HT
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Color
Black
Height
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FKWPS36ME
Zoro #
G8456883
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Width
36 in
Depth
8 in
Overall Depth
8 in
Overall Width
36 in
Overall Height
1 in

Details

For Use With
FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, Mfr. No. FKWP8432-6D-BR-HT
Item
Foot Rest
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembly
Fully Assembled
Material
Steel
Compatible with Manufacturer Part Number
FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT
Compatible Brand
Hallowell
Product Type
Foot Rest
Shell Material
Steel
Wire Color
Black

Description

Foot Rest, Assembly Fully Assembled, Color Black, Overall Depth 8 in, Overall Height 1 in, Overall Width 36 in, Material Steel, Compatible with Manufacturer Part Number FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT, Finish Powder Coated, For Use With FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, Mfr. No. FKWP8432-6D-BR-HT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.