Shop HALLOWELL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Locker, 72 in H, 12 in w, Black
- Mfr # U1258-1A-ME
- Zoro # G623939142
product price:Â
$
230.99
/ea
Key Features
Number of Units Wide
1
ADA Compliant
No
Overall Width
12 in
Base/Leg Height
6 in
Number of Shelves per Opening
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U1258-1A-ME
- Zoro #
- G623939142
- UPC #
- 192109038364
- Country of Origin
- United States
- Number of Units Wide
- 1
- ADA Compliant
- No
- Number of Shelves per Opening
- 0
- Item
- Locker
- Antimicrobial
- No
- Duty Rating
- Super Duty
- Locker Finish
- Powder Coated
- Handle Type
- Recessed Lift
- Number of Lockers
- 1
- Includes Slope Top Panel
- No
- Method of Construction
- Welded
- Number of Tiers
- 1
- Includes Number Plates
- Yes
- Door Type
- Louvered
- Includes Locks
- No
- Locker Material
- Steel
- Frame Assembled
- Assembled
- Lock Type
- Combination/Padlock
- Locker Color
- Black
- Hook Type
- Double Prong, (2) Single Hook
- Includes Hanging Rod
- No
Dimensions
- Overall Width
- 12 in
- Base/Leg Height
- 6 in
- Overall Depth
- 15 in
- Frame Material Thickness
- 24 ga
- Overall Height
- 78 in
- Panel Material Thickness
- 24 ga
- Opening Width
- 12 in
- Opening Height
- 72 in
- Door Material Thickness
- 16 ga
Description
Locker, Audit Trail Storage Not Applicable, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 24 ga, Includes Number Plates Yes, Locker Color Black, Lock Type Combination/Padlock, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, ADA Compliant No, Antimicrobial No, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Hanging Rod No, Includes Slope Top Panel No, Locker Finish Powder Coated, Locker Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.