Plate Caster, Kingpinless Swivel, Forged Steel, 6 in, 3200 lb

  • Mfr # S-ZFFM-63FSB

  • Zoro # G0489365


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
6 in
Wheel Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFFM-63FSB
Zoro #
G0489365
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6 in
Wheel Width
3 in
Mounting Height
7 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
3/8 in
Mounting Bolt Dia.
1/2 in
Overall Height
7-1/2in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Length
4.938 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Width
3.375 in
For Axle Dia.
3/4 in
Overall Wheel Width
3 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Length
5.25 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Load Rating
3200 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Silver
Wheel Hardness Rating
170 BHN
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Silver
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Extended Lead
No
Thread Guards
No
Standards
ANSI ICWM
Frame Finish
Enamel
Wheel Color
Silver
Features
Sealed Swivel Bearing
Replacement Wheel
4DU74
Includes
Spanner Bushing
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Brake Included
No
Caster Temp. Range Available
Yes
Wheel/Tread Hardness Rating
Extra Hard
Includes Thread Guards
No
Load Rating Range
3000 to 5999 lb
Swivel Raceway Type
Single Ball
Swivel Construction
Kingpinless
Swivel Lock Type
No Lock Included
Wheel Core Material
Steel
Wheel Type
Flat-Free
Load Capacity - Maximum
3,200 lb
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature - Maximum
200 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Swivel, Plate Caster, Load Rating 3200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 3 in, Wheel/Tread Material Steel, Wheel Core Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.