Shop HANDPOINT
See all product information
Mens 6 in Composite Toe Work Boots-Slip Resistant, Puncture Resistant, Anti-Static, 7
Mfr # 81N05-D-7
Zoro # G724156431
product price:Â $188.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Upper Material
Corrected Grain Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
81N05-D-7
Zoro #
G724156431
UPC #
709164582307
Country of Origin
China
Dimensions
Footwear Width
Medium
Size
7
Details
Color
Black
Upper Material
Corrected Grain Leather
Description
The 81N05 Mens 6 in Composite Toe Work Boots are engineered for workers who need lightweight protection, long-lasting durability, and all-day comfort in demanding environments. Featuring a lightweight composite safety toe and KEVLAR puncture-resistant midsole, these work boots help protect against impact and sharp underfoot hazards without the weight of traditional steel toe boots. The slip-on elastic-sided design allows for easy on and off while providing flexibility and agility throughout the workday. Crafted from durable corrected leather with Goodyear welt construction, these boots are built to withstand harsh jobsite conditions. COOLMAX moisture-wicking lining keeps feet cool, dry, and odor-free, while PORON XRD insoles deliver superior cushioning, shock absorption, and fatigue reduction. The anti-static PU midsole and slip-resistant TPU outsole provide dependable traction and enhanced workplace safety for construction, warehouse, manufacturing, and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.