Avery Bohemian Cottage Handwoven Hyacinth Cylinder Nesting Baskets with Handles, Black, Set of 3
- Mfr # BSK2011C-3SET
- Zoro # G623939456
product price:Â
$
47.99
/ea
Key Features
Color
Black
Assembly Required
No
Overall Depth
12.99 in
Width
12.99 in
Inside Width
11.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK2011C-3SET
- Zoro #
- G623939456
- UPC #
- 196868155553
- Country of Origin
- Viet Nam
- Color
- Black
- Assembly Required
- No
- Material
- Metal/Water Hyacinth
- Item
- Basket
- Finish
- Dip Glue
Dimensions
- Overall Depth
- 12.99 in
- Width
- 12.99 in
- Inside Width
- 11.97 in
- Inside Height
- 12.48 in
- Overall Height
- 12.99 in
- Inside Depth
- 11.97 in
Description
Avery Bohemian Cottage Handwoven Hyacinth Cylinder Nesting Baskets with Handles, Black (Set of 3). Organize your living room, bedroom, bathroom or nursery in classic Bohemian style with our set of three cylinder storage baskets. They're hand-woven from natural hyacinth fibers; half-circle handles create a cottage look. Use these handy nesting baskets for toys and books, or organize the changing table, crafts or pantry supplies.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.