2in White Gel Memory Foam Twin Mattress Topper
- Mfr # 711940
- Zoro # G323439300
product price:Â
$
64.99
/ea
Key Features
Heated
No
Egg Crate Construction
No
Cover/Protector Material
Bamboo Viscose
Attachment Type
Straps
Product Care
Removable Cover Only is Machine Washable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711940
- Zoro #
- G323439300
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2 in
- Width
- 39 in
- Thickness
- 2 in
- Pocket Depth - Top to Bottom
- 2
- Size
- Twin
- Length
- 75.2 in
Details
- Heated
- No
- Egg Crate Construction
- No
- Cover/Protector Material
- Bamboo Viscose
- Attachment Type
- Straps
- Product Care
- Removable Cover Only is Machine Washable
- Breathable Construction
- Yes
- Includes
- 1
- Antimicrobial
- No
- Cooling Technology
- No
- Material
- Gel Memory Foam
- WaterResistant
- Yes
- Color
- White
- Item
- Mattress Toppers
- Comfort Level
- Medium
- Product Type
- Mattress Topper
- Removable Cover
- Yes
Description
Upgrade your sleep with the 2-inch white gel memory foam twin mattress topper. Designed for medium comfort, this topper features gel memory foam that contours to your body for a restful night's sleep. Its breathable construction enhances airflow, while moisture-wicking properties keep you cool and dry throughout the night. The mattress topper comes with a removable cover that is machine washable for easy care. Featuring water-resistant capabilities, it protects your mattress from spills and accidents. The convenient strap attachment ensures a secure fit on your twin bed, allowing you to enjoy enhanced support without slipping. Experience the perfect blend of comfort and practicality with this essential sleep accessory that transforms your mattress into a cozy haven. 75.20-inch h x 39.00-inch w x 2.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.