Shop HOMEROOTS
See all product information
Create Account
3in White Gel Memory Foam Full Double Mattress Topper
- Mfr # 711948
- Zoro # G223440741
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Breathable Construction
Yes
Product Care
Removable Cover Only is Machine Washable
Egg Crate Construction
No
Depth
3 in
Includes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 711948
- Zoro #
- G223440741
- UPC #
- -
- Country of Origin
- China
- Breathable Construction
- Yes
- Product Care
- Removable Cover Only is Machine Washable
- Egg Crate Construction
- No
- Includes
- 1
- Product Type
- Mattress Topper
- Antimicrobial
- No
- Comfort Level
- Medium
- Attachment Type
- Straps
- WaterResistant
- Yes
- Material
- Gel Memory Foam
- Color
- White
- Removable Cover
- Yes
- Cooling Technology
- No
- Heated
- No
- Item
- Mattress Toppers
- Cover/Protector Material
- Bamboo Viscose
Dimensions
- Depth
- 3 in
- Width
- 54 in
- Length
- 75.2 in
- Pocket Depth - Top to Bottom
- 3
- Size
- Full / Double
- Thickness
- 3 in
Description
Experience unparalleled comfort with the 3-inch white gel memory foam full / double mattress topper. Designed with a medium comfort level, this topper provides the perfect balance of support and softness for a restful night's sleep. The gel memory foam construction adapts to your body, ensuring maximum comfort and pressure relief. It features a breathable design that promotes airflow, while moisture-wicking properties keep you dry throughout the night. The removable cover is machine washable for easy care, allowing you to maintain a fresh sleeping environment effortlessly. With convenient straps for secure attachment, this mattress topper fits seamlessly on your mattress, adding an extra layer of luxury to your bedding setup. Enjoy the transformation of your sleep experience with this essential addition. 75.20-inch h x 54.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.