Nautical Americana Quilt Set-Twin XL
- Mfr # 642475GNU
- Zoro # G101776405
product price:Â
$
40.49
/ea
Key Features
Height
0.25 in
Width
68 in
Length
92 in
Weight
4.25 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 642475GNU
- Zoro #
- G101776405
- UPC #
- 194189581785
- Country of Origin
- China
Dimensions
- Height
- 0.25 in
- Width
- 68 in
- Length
- 92 in
Details
- Weight
- 4.25 lbs
Description
Dress up your bedroom decor with this patriotic 2-Piece Nautical Americana Quilt Set from Hastings Home. This extra-long twin bedspread has a patchwork look that features red, white, and blue blocks of plaids, stripes, stars, and nautical icons from the ocean. This bedding set comes with a standard sized pillow sham with the same pattern and quilted finish as the comforter and is machine washable for your convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.