Shop HASTINGS HOME
See all product information
Create Account
Upright 6 Ft. Tree Storage Cover
- Mfr # 857625HGO
- Zoro # G001771708
product price:Â
$
22.55
/ea
Key Features
Height
2.75 in
Width
11.5 in
Weight
2.5 lbs
Length
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 857625HGO
- Zoro #
- G001771708
- UPC #
- 194189590909
- Country of Origin
- China
- Weight
- 2.5 lbs
Dimensions
- Height
- 2.75 in
- Width
- 11.5 in
- Length
- 14.25 in
Description
The Upright Tree Storage Cover from Hastings Home is made of moisture resistant oxford canvas so it can protect your Christmas tree while it is not in use. This durable canvas tree cover is 30-inches wide and 60-inches tall (when laid flat) and will have no problem holding an assembled artificial tree up to 6-feet tall. Simply place the unzipped bag over the top of your tree, zip it up, pull the cinch cord at the bottom tight and secure the 3 exterior straps for added protection.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.