Shop HASTINGS HOME
See all product information
Create Account
Bed Bug Dust Mite Cotton Mattress Protector- King
- Mfr # 778462MKH
- Zoro # G001776192
product price:Â
$
66.99
/ea
Key Features
Width
78 in
Length
80 in
Height
14 in
Weight
7.85 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 778462MKH
- Zoro #
- G001776192
- UPC #
- 194189538482
- Country of Origin
- China
Dimensions
- Width
- 78 in
- Length
- 80 in
- Height
- 14 in
Details
- Weight
- 7.85 lbs
Description
Hastings Home Cotton Bed Bug and Dust Mite Mattress Protector helps eliminate bed bugs, dust mites, is water proof and hypoallergenic. This six sided bed bug protector encases the entire mattress and will eliminate passage of bed bugs in or out of your mattress. Serves as a means for treatment and prevention. Serious problems from your bed can be caused by bed bugs and dust mite infections. Mattresses and bedding are an ideal place for bed bugs to live and multiply. Human blood and body heat are the elements needed to attract bed bugs. Bed bug bites cause asthma, eczema, and allergies to you and your family. By encasing your mattress, box spring, and pillow, it is the best prevention you can take to stop the manifestation of bed bugs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.