Back Pressure Valve, 3/4", CPVC/TFE/EPDM, Adjustable 10-150 psi, FPT

  • Mfr # PBV2075TPE1

  • Zoro # G9885849


product price:  $686.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Port Size
3/4" x 3/4"
Connection Type
FNPT
Body Material
CPVC
Elastomer Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBV2075TPE1
Zoro #
G9885849
UPC #
610377303156
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Port Size
3/4" x 3/4"
Overall Height
5 9/16 in
Overall Width
3 1/2 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in

Details

Connection Type
FNPT
Body Material
CPVC
Item
Pressure Reducing Control Valve
Elastomer Material
EPDM
Valve Type
Back Pressure
Max. Fluid Temp.
190 Degrees F
Max. Continous Flow Rate
19 gpm
Nut Material
Stainless Steel
Cover Material
Noryl(TM)
Max. Intermittent Flow Rate
6.2 gpm
Spring Material
Zinc Plated
Operating Pressure
250 psi
Max. Continuous Flow Rate
19 gpm
Application
Industrial Use
Standards
ANSI 372, ANSI 61
Seat Material
PTFE
Factory Set Pressure
50 psi
Bonnet Material
PPE
Flow Rate - Continuous Maximum
19.2 gpm
Pilot Adjustment - Maximum
150 psi
Outlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 372, NSF 61
Inlet Connection Type
NPT
Pilot Adjustment - Minimum
10 psi
Fluid Temperature - Maximum
190 Degrees F
Operating Pressure - Maximum
250 psi
Port Design
Reduced Port
Flow Rate - Intermittent Maximum
6.2 gpm
Operating Pressure - Minimum
5 psi

Description

Pressure Valve,3/4" Pipe,250 psi,CPVC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.