
Horizontal Centrifugal Mag Drive Pump, 50 GPM, GFPP, 3/4-HP, 1-PH
Mfr # 1M053TVT13
Zoro # G705900787
product price: $3,781.99
/ea
Free Shipping & Returns
Key Features
Voltage
115/230V
Phase
Single Phase
Motor Type
TFEC
Seal Material
FPM
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1M053TVT13
Zoro #
G705900787
UPC #
610377732802
Country of Origin
Japan
Details
HP
3/4
Voltage
115/230V
Phase
Single Phase
Motor Type
TFEC
Seal Material
FPM
Color
Blue
Dosage Frequency - Max. Stroke/Min
1
Model
RX10-FP
End Connection Type
Threaded NPT
Description
Fiberglass Reinf Pp Hor. Mag. Drive Pump- Rx07 3/4 Hp 115/230 1 Ph
- • Seal-less design
- • Carbon Bushings
- • Washdown Motors
- • Low-friction operation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.