Y-Check Valve, True Union, Spring-Loaded, 2", PVC/FPM, Socket, Adjustable 2-15 psi
Mfr # SLC10200SU
Zoro # G7189061
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Hex Size
2 3/8"
Connection Type
socket
Connection
Socket
Body Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SLC10200SU
Zoro #
G7189061
UPC #
610377061513
Country of Origin
United States
Dimensions
Pipe Size
2"
Hex Size
2 3/8"
Width
3 3/8 in
Size
2"
Overall Height
9 21/32 in
Pipe or Tube Size - Check Valves
2 in
Length
13 5/64 in
Overall Length
13.05 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Height - Cap to Inlet Center
7 7/16 in
Nominal Valve Size
2 in
Connection Size - Side 2
2 in
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Socket x Socket, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.