Z Series Digital Flow Control Pump, 5 GPH, EPDM, Timer & High Volume Flow
- Mfr # ZKD5000E000
- Zoro # G814879585
Key Features
Specifications
Product Information
- MFR #
- ZKD5000E000
- Zoro #
- G814879585
- UPC #
- 610377281034
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Display
- Digital
- Dosage Control
- Constant Flow and Timer
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Diaphragm Material
- PTFE
- Interface
- Digital
- Model
- 500
- Control Type
- Constant Flow and Timer
- Seal Material
- EPDM
Description
Experience superior flow control with Hayward FLow Control's high-capacity Z Series Digital Flow Control Pump, featuring 5 GPH output capability. This diaphragm pump combines timer-based operation with constant flow control and EPDM seals for water-based chemical compatibility. The digital interface provides comprehensive control over timing and flow parameters, enabling precise scheduling and flow rate maintenance even at high volumes. The constant flow feature ensures stable output regardless of system conditions, while EPDM seals provide reliable operation with water-based chemicals. Perfect for large-scale water treatment and industrial processes requiring both high volume and precise flow control. The control system enables both time-based dosing and constant flow rate maintenance, while The front facing control, tube connections ensures reliable performance in demanding applications.
- • Constant Flow and Timer
- • Manual Priming Valve
- • Removable Bracket for Panel Mounting
- • Digital Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.