Z Series Digital pH/Redox Pump, 5 GPH, 300 Strokes/Min, Control Meter, FPM
- Mfr # ZRD5000V000
- Zoro # G714879616
Key Features
Specifications
Product Information
- MFR #
- ZRD5000V000
- Zoro #
- G714879616
- UPC #
- 610377277778
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Control Type
- Ph/REDOX Contro
- Interface
- Digital
- Seal Material
- FPM
- Display
- Digital
- Model
- 500
- Dosage Control
- Ph/REDOX Control
- Diaphragm Material
- PTFE
Description
Hayward FLow Control's high-capacity Z Series Digital pH/Redox Pump delivers precision chemical control with a substantial 5 GPH output capacity. Operating at 300 strokes per minute, this diaphragm pump combines integrated pH/Redox measurement with dosing control. FPM seals provide excellent chemical compatibility and extended service life. The digital interface offers comprehensive monitoring of both pump operation and chemical parameters, enabling precise management of pH and oxidation-reduction potential levels. The high flow rate capability makes it ideal for larger-scale applications in water treatment, industrial processing, and chemical manufacturing. The integrated control meter provides continuous monitoring and automatic adjustment of dosing rates, ensuring optimal chemical balance even in high-volume applications. The pump's design and intelligent control system make it perfect for demanding environments where both high capacity and precise chemical control are essential.
- • Ph/REDOX Control
- • Manual Priming Valve
- • Removable Bracket for Panel Mounting
- • Digital Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.