HTRCMB899 Combo Pitching Machine And 24 xtender Batting Cage

  • Mfr # HTRCMB899
  • Zoro # G603683331
product price: 
$
968.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Includes
Ball Feeder, 110-Volt A/C Power Supply
Overall Height
12 ft
Overall Length
12 ft
Overall Width
24 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HTRCMB899
Zoro #
G603683331
UPC #
638280090246
Country of Origin
China

Dimensions

Overall Height
12 ft
Overall Length
12 ft
Overall Width
24 ft

Details

Item
Pitching Machine and Batting Cage Combo
Material
Nylon
Includes
Ball Feeder, 110-Volt A/C Power Supply
Sport Type
Baseball

Description

The most affordable combination baseball and slow or fast pitch softball machine available. The Heater Combo is perfect for slow pitch softball and easily converts from pitching baseballs to pitching softballs in minutes. The bonus auto-ball feeder will deliver baseballs or softballs every 10 seconds and supports both ball types. With the variable speed control you can set the pitch speeds up to 60 MPH for baseballs, and up to 58 MPH for softballs. The Heater Combo will pitch both 11 in. and 12 in. softballs with variables speeds for fast or slow pitch. And with a simple tilt adjustment you can also catch grounders and fly-balls. Plug the Heater Combo into any standard wall outlet or use it with the optional RollingPower battery pack for convenience.
Xtender 24 Home Batting Cage makes it possible to hit live pitches at home. Heater Pro and Xtender 24 connect together with the built-in connection harness. This allows baseballs into the cage, but they won’t fly out. This revolutionary connection harness allows you to hit real baseballs at home without fear of damage to anyone or anything.

What You Get
  • Heater Combo – Baseball &Softball Pitching Machine
  • 1 Poly Pitching Machine Baseball for perfect baseball accuracy
  • 12 Ball Auto-Ball Feeder delivers 1 ball every 10 seconds
  • Variable speed control &dual bearing electric motor pitches baseballs up to 60 mph.
  • 10 in. Wheel cushions the balls and pitches consistent strikes every time
  • Rugged composite pitching machine housing to protect you from spinning wheel
  • Adjustable pitch height knob to get the pitch height you want.
  • Heavy-duty tubular steel tripod stand with pushpin legs for quick assembly
  • Built-in machine harness attaches to Trend Sports home batting cages
Key Specification
  • Baseball &Softball Pitching Machine
  • A/C Power
  • Recommended Ages: 8 years to Adult
Specification:
  • Dimension - 24 x 12 x 24 ft.
  • Item Weight - 5.4lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews