Zoro Homepage

Motor1/6HP, 1075RPM, 208/230V, Motor

  • Mfr # 1069892

  • Zoro # G3189641


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1075 rpm
Phase
1
Voltage
208/230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069892
Zoro #
G3189641
UPC #
-
Country of Origin
Mexico

Details

HP
1/6 HP
Item
Motor
Nameplate RPM
1075 rpm
Phase
1
Voltage
208/230V

Description

Motor1/6HP,1075RPM,208/230V,Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.