Shop HELLY HANSEN

Rainwear

  • Mfr # 70582_590-XS
  • Zoro # G724891554

product price: 
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Resists
Water, Wind
Maximum Waist Size
30 in
Insulated for Cold Conditions
No
Fly Closure Type
Snaps
Waist Closure
Snaps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70582_590-XS
Zoro #
G724891554
UPC #
7040055912951
Country of Origin
Viet Nam

Dimensions

Maximum Waist Size
30 in
Maximum Chest Size
34 67/100 in
Thickness
0.5 mm
Size
XS
Container Size
XS

Details

Item
Rain Bib
Resists
Water, Wind
Insulated for Cold Conditions
No
Fly Closure Type
Snaps
Waist Closure
Snaps
Inseam
30 1/2 in
Number of Outside Pockets
0
Series
Gale
Ankle Type
Snap Buttons
Color
Navy
Will Fit Over Boots
Yes
Coating Material
Polyurethane
Style
Bib Pant
Fabric Weight
240 g/sq m
Features
Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
Includes Suspenders
Yes
Includes
Elastic Suspenders, Quick Release Buckles
Lining Material
100% Polyester Knit
Includes Lining
Yes
Material
Polyester, Polyurethane
Number of Inside Pockets
1
High-Visibility
No
Gender
Men's
Sensor Body Style
Bib Pant

Description

Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size XS, Color Navy, Inseam 30 1/2 in, Maximum Waist Size 30 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.