1 in. x 300 ft. Oxygen tight PEX-AL-PEX Radiant Infloor Heating Pipe
- Mfr # 805846
- Zoro # G923396706
product price:Â
$
828.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
145 psi
Wall Thickness
0.1181 in
Standards
ASTM1281
Tube Material
Polyethylene (PE), Aluminium
Inside Dia.
1.0236 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805846
- Zoro #
- G923396706
- UPC #
- -
- Country of Origin
- Belgium
Dimensions
- Wall Thickness
- 0.1181 in
- Inside Dia.
- 1.0236 in
- Outside Dia.
- 1.2598 in
Details
- Max. Pressure
- 145 psi
- Standards
- ASTM1281
- Item
- Coil
- Tube Material
- Polyethylene (PE), Aluminium
- Tube Color
- White
- Application
- Underfloor Heating
- PEX Shape
- Coil
Description
Henco PEX-AL-PEX is a multilayer style tubing, consisting of a seemlessly butt welded aluminum inner core, between two layers of cross-linked polyethylene. It is primarily used in radiant infloor and hydronic heating applications. The aluminum layer allows the tube to be bent into shape without trying to recoil, making the install a lot easier. Furthermore,it increases the heat transmission, and provides a 100% oxygen barrier. ASTM 1281 certified, conforming building code for infloor radiant heating. Low linear expansion coefficient reduces noise and stress on the pipe.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.