Shop HENCO
See all product information
Create Account
5/8 in. x 450 ft. Oxygen tight PEX-AL-PEX Radiant Infloor Heating Pipe
- Mfr # 805844
- Zoro # G623396655
product price:Â
$
595.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
145 psi
Wall Thickness
0.0787 in
PEX Shape
Coil
Standards
ASTM1281
Inside Dia.
0.6299 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805844
- Zoro #
- G623396655
- UPC #
- -
- Country of Origin
- Belgium
Dimensions
- Wall Thickness
- 0.0787 in
- Inside Dia.
- 0.6299 in
- Length
- 29.331 in
- Outside Dia.
- 0.7874 in
- Width
- 29.331 in
Details
- Max. Pressure
- 145 psi
- PEX Shape
- Coil
- Standards
- ASTM1281
- Item
- Coil
- Tube Material
- Polyethylene (PE), Aluminium
- Tube Color
- White
- Application
- Underfloor Heating
Description
Henco PEX-AL-PEX is a multilayer style tubing, consisting of a seemlessly butt welded aluminum inner core, between two layers of cross-linked polyethylene. It is primarily used in radiant infloor and hydronic heating applications. The aluminum layer allows the tube to be bent into shape without trying to recoil, making the install a lot easier. Furthermore,it increases the heat transmission, and provides a 100% oxygen barrier. ASTM 1281 certified, conforming building code for infloor radiant heating. The minimal linear expansion coefficient reduces noise when installed in a heat diffusion plate.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.