Shop HENCO
See all product information
Create Account
1/2 in. x 300 ft. Oxygen tight PEX-AL-PEX Radiant Infloor Heating Pipe
- Mfr # 805843
- Zoro # G123396674
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Length
30.906 in
Application
Underfloor Heating
Inside Dia.
0.4724 in
Standards
ASTM1281
Width
30.906 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805843
- Zoro #
- G123396674
- UPC #
- -
- Country of Origin
- Belgium
Dimensions
- Length
- 30.906 in
- Inside Dia.
- 0.4724 in
- Width
- 30.906 in
- Wall Thickness
- 0.0787 in
- Outside Dia.
- 0.6299 in
Details
- Application
- Underfloor Heating
- Item
- Coil
- Standards
- ASTM1281
- Tube Color
- White
- Tube Material
- Polyethylene (PE), Aluminium
- PEX Shape
- Coil
- Max. Pressure
- 145 psi
Description
Henco PEX-AL-PEX is a multilayer style tubing, consisting of a seemlessly butt welded aluminum inner core, between two layers of cross-linked polyethylene. It is primarily used in radiant infloor and hydronic heating applications. The aluminum layer allows the tube to be bent into shape without trying to recoil, making the install a lot easier. Furthermore,it increases the heat transmission, and provides a 100% oxygen barrier. ASTM 1281 certified, conforming building code for infloor radiant heating. The minimal linear expansion coefficient reduces noise when installed in a heat diffusion plate.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.