Shop HENCO
See all product information
Create Account
3/4 in. x 500 ft. Oxygen tight PEX-AL-PEX Radiant Infloor Heating Pipe
- Mfr # 805845
- Zoro # G823396721
product price:Â
$
1,068.99
/ea
Free Shipping & Returns
Key Features
Application
Underfloor Heating
Tube Color
White
Tube Material
Polyethylene (PE), Aluminium
Max. Pressure
145 psi
Outside Dia.
0.9843 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805845
- Zoro #
- G823396721
- UPC #
- -
- Country of Origin
- Belgium
Dimensions
- Outside Dia.
- 0.9843 in
- Wall Thickness
- 0.0984 in
- Inside Dia.
- 0.7874 in
Details
- Application
- Underfloor Heating
- Tube Color
- White
- Item
- Coil
- Tube Material
- Polyethylene (PE), Aluminium
- Max. Pressure
- 145 psi
- Standards
- ASTM1281
- PEX Shape
- Coil
Description
Henco PEX-AL-PEX is a multilayer style tubing, consisting of a seemlessly butt welded aluminum inner core, between two layers of cross-linked polyethylene. It is primarily used in radiant infloor and hydronic heating applications. The aluminum layer allows the tube to be bent into shape without trying to recoil, making the install a lot easier. Furthermore,it increases the heat transmission, and provides a 100% oxygen barrier. ASTM 1281 certified, conforming building code for infloor radiant heating. Low linear expansion coefficient reduces noise and stress on the pipe.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.