Shop HENRICH
See all product information
Create Account
RS-232/485 to CAN BUS Converter Optoelectronic Isolated
- Mfr # CTCS-003
- Zoro # G823786102
product price:Â
$
74.99
/ea
Key Features
Transmission Direction
Supports Bidirectional Data Transmission between CAN-bus & RS-232/485
Input Voltage
12-36V DC
Protocol
Supports CAN 2.0 Protocol
Baud Rate
1-channel CAN-bus Interface, 5Kbps-1Mbps,
1-channel RS-232/485 Interface, 600bps-230Kbps
Type of Serial Ports
RS-232 and RS-485
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTCS-003
- Zoro #
- G823786102
- UPC #
- -
- Country of Origin
- China
Details
- Transmission Direction
- Supports Bidirectional Data Transmission between CAN-bus & RS-232/485
- Input Voltage
- 12-36V DC
- Protocol
- Supports CAN 2.0 Protocol
- Baud Rate
- 1-channel CAN-bus Interface, 5Kbps-1Mbps, 1-channel RS-232/485 Interface, 600bps-230Kbps
- Type of Serial Ports
- RS-232 and RS-485
- Isolation Voltage
- 1000VDC
- Working Temperature
- -40°C to 85°C
- Data Conversion Mode
- Transparent Conversion, Transparent Tape Identification Conversion, Modbus Protocol Conversion
Description
RS-232/485 to CAN BUS Converter, with Protocol, Optical Isolated, Surge Protection, Supports CAN 2.0 Protocol, 1-ch CAN-bus Interface, 5Kbps-1Mbps Baud Rate or 600bps-230Kbps Baud Rate, 1-ch RS-232/485 Interface, Modbus Protocol conversion, Working Voltage: 12-36VDC, Operating Temperature: -40~ 85 DegC, Isolated Voltage: 1,000VDC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.