RS-232 to RS-485/422 Converter with Optical Isolation, Active, Transmission Distance: 0-5, 000m
- Mfr # CTSC-028
- Zoro # G523786105
product price:Â
$
50.59
/ea
Key Features
Transmission Distance
5,000m (RS-485/422), 5m (RS-232)
Connector of RS-485/422
10-pin Terminal Block
Working Mode
Asynchronous Half-duplex or Full-duplex
Connector of RS-232
DB9 Female
Relative Humidity
5% to 95 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTSC-028
- Zoro #
- G523786105
- UPC #
- -
- Country of Origin
- China
Details
- Transmission Distance
- 5,000m (RS-485/422), 5m (RS-232)
- Connector of RS-485/422
- 10-pin Terminal Block
- Working Mode
- Asynchronous Half-duplex or Full-duplex
- Connector of RS-232
- DB9 Female
- Relative Humidity
- 5% to 95 %
- Standards
- EIA/TIA RS-232C, RS-485/422
- Serial Converter
- RS-232 to RS-485/RS-422
- Baud Rate
- 300bps-115, 200bps
- Working Temperature
- -40°C to 85°C
- Isolation
- Isolation Voltage 2500Vrms 500DC Continuous
- Protection
- RS-232 ±15KV ESD Protection; RS-422/RS-485 600W Surge Protection
Description
Industrial RS-232 to RS-485/422 Converter with Optical Isolation, Active, Port Protection: RS-232 +/-15KV ESD Protection, RS-422/485 Each Line 600W Surge, Isolation: Isolated Voltage 2,500VRMS 500VDC, LEDs for Indicating PWR TXD, and RXD Activity, Baud Rate: 115.2Kbps to 300m, 38.4Kbps to 2.4Km, 9,600bps to 5km, Operating Temperature: -40 DegC to 85 DegC, Transmission Distance: 0-5, 000m (115,200bps - 9,600bps)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.