Shop HENRICH
See all product information
Create Account
RS-232 to RS-485 Port-powered Opto-isolated Converter
- Mfr # CTSC-014
- Zoro # G723786110
product price:Â
$
24.15
/ea
Key Features
Isolation
Isolation Voltage 2500Vrms 500DC Continuous
Working Temperature
-25°C to 70°C
Connector of RS-485
DB9 Male
Baud Rate
300bps-38,400bps
Working Mode
Asynchronous Half-duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTSC-014
- Zoro #
- G723786110
- UPC #
- -
- Country of Origin
- China
Details
- Isolation
- Isolation Voltage 2500Vrms 500DC Continuous
- Working Temperature
- -25°C to 70°C
- Connector of RS-485
- DB9 Male
- Baud Rate
- 300bps-38,400bps
- Working Mode
- Asynchronous Half-duplex
- Relative Humidity
- 5% to 95 %
- Connector of RS-232
- DB9 Female
- Serial Converter
- RS-232 to RS-485
- Standards
- EIA/TIA RS-232C and RS-485 Standards
- Transmission Distance
- 1,200m (RS-485 Side) 5m (RS-232 Side)
Description
RS-232 to RS-485 Converter with Optical Isolation, Protection: RS-232 +/-15KV ESD Protection, RS-485 Each Line 600W Lightning, Surge Protection, Isolation: Isolated Voltage 2,500Vrms 500VDC Non-stop, Baud Rate: 38,400bps to 300m, 9,600bps to 1.2Km, Operating Temperature: -25 DegC to 70 DegC