Shop HENRICH
See all product information
Create Account
RS-232 5 Bits Optical Isolator
- Mfr # CTSC-004
- Zoro # G723786103
product price:Â
$
17.29
/ea
Key Features
Working Temperature
-40°C to 85°C
Baud Rate
300bps - 38, 400bps
Number of Serial Ports
2
Type of Serial Ports
RS-232
Working Mode
Asynchronous, Full-duplex, Full Transparent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTSC-004
- Zoro #
- G723786103
- UPC #
- -
- Country of Origin
- China
Details
- Working Temperature
- -40°C to 85°C
- Baud Rate
- 300bps - 38, 400bps
- Number of Serial Ports
- 2
- Type of Serial Ports
- RS-232
- Working Mode
- Asynchronous, Full-duplex, Full Transparent
- Power
- From RS-232 (TXD, RTS or DTR)
- Isolation
- 2,500Vrms Impulse or 500VDC Continuous
- Connector of RS-232
- DB9
- Standards
- EIA RS-232 & CCITT V.24 Asynchronous Protocol
- Relative Humidity
- 5% to 95 %
Description
RS-232 5 Bits Optical Isolator, Optical Isolated, 5 Line, Isolated Voltage: 2,500Vrms Impulse or 500VDC, Baud Rate: 300bps - 38, 400bps, Power: From RS-232 (TXD, RTS or DTR), Weight: 30g, Operating Temperature: -40 DegC to 85 DegC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.