USB to 4-port RS-232 Converter
- Mfr # CTUS-024
- Zoro # G623786098
product price:Â
$
54.89
/ea
Key Features
Connector of RS-232
DB9 Male
Connector of USB
USB Type A Male
Standards
USBV1.0, 1.1, 2.0 EIA RS-232
Baud Rate
300-921600bps
Type of Serial Ports
RS-232
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTUS-024
- Zoro #
- G623786098
- UPC #
- -
- Country of Origin
- China
- Connector of RS-232
- DB9 Male
- Connector of USB
- USB Type A Male
- Standards
- USBV1.0, 1.1, 2.0 EIA RS-232
- Baud Rate
- 300-921600bps
- Type of Serial Ports
- RS-232
- Relative Humidity
- 5% to 95 %
- Transmission Media
- Twisted Pair or Shielded Cable
- Data Direction
- Adopts data flow automatic control technology to automatically identify and control the data transmission direction
- RS-232 Signals
- DCD RXD TXD DTR GND DSR RTS CTS RI
- Transmission Distance
- 5m
- Working Temperature
- -40°C to 85°C
- Number of Serial Ports
- 4
- USB Signals
- VCC, DATA-, DATA+, GND, FG
- Working Mode
- Asynchronous Work, Point-to-point Communication Mode
- Interface Protection
- ±15KV Electrostatic Protection, Surge Protection
Description
Plastic Assembly, 1.5m, USB to 4-port RS-232 Converter USB V2.0, Baudrate: 300-921,600bps, Auto Detection, Supports Point to Point, Transmission Distance: RS-232 5m, USB 5m, Working Temperature: -40 DegC~85 DegC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.