USB to RS-485/422 Converter, USB 2.0
- Mfr # CTUS-029
- Zoro # G623786104
product price:Â
$
17.25
/ea
Key Features
Supporting System
Win8/Win10/Win2000/2003/2008/2012/XP/Vista/7/8/8.1/10/CE/Mac/Linux
USB Signals
VCC, DATA-, DATA+, GND, FG
Data Direction
Adopts data flow automatic control technology to automatically identify and control the data transmission direction
Working Temperature
-40°C to 85°C
Type of Serial Ports
RS-485 and RS-482
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTUS-029
- Zoro #
- G623786104
- UPC #
- -
- Country of Origin
- China
- Supporting System
- Win8/Win10/Win2000/2003/2008/2012/XP/Vista/7/8/8.1/10/CE/Mac/Linux
- USB Signals
- VCC, DATA-, DATA+, GND, FG
- Data Direction
- Adopts data flow automatic control technology to automatically identify and control the data transmission direction
- Working Temperature
- -40°C to 85°C
- Type of Serial Ports
- RS-485 and RS-482
- Transmission Distance
- 1200m for RS-485/422 (9600bps), Max. 5m for USB Port
- RS-422 Signals
- T/R+, T/R-, RXD+, RXD-, GND
- Connector of USB
- USB Type A Male
- Relative Humidity
- 5% to 95 %
- Baud Rate
- 300-921600bps
- Transmission Media
- Twisted Pair or Shielded Cable
- Standards
- USB1.0, 1.1 and 2.0 Standards and EIA RS-485 and RS-422 Standard
- Load Capacity
- Point-to-multipoint Communication Mode, Allowing to connetct up to 32 Sets of RS-422 or RS-485 Port Devices
- Number of Serial Ports
- 1
- Working Mode
- Asynchronous operation, point-to-point or multi-point, 2-wire half-duplex, 4-wire full-duplex
- Interface Protection
- ±15KV Electrostatic Protection, Surge Protection
- Connector of RS-485 and RS-422
- DB9 Male
- RS-485 Signals
- T/R+, T/R-, GND
Description
Plastic with Bolts, 1.5m, USB to RS-485/422 Converter USB 2.0, Point to Point or Point to Multi-point, Baud Rate: 300-921.6Kbps Auto-detect Serial Signal, Transmission Distance: 1200m (9,600bps) for RS-485/422, Max. 5m for USB, Working Temperature: -40 DegC to 85 DegC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.