USB TYPE-C to RS-485/422 Converter
- Mfr # CTUS-039
- Zoro # G023786100
product price:Â
$
20.95
/ea
Key Features
Working Mode
Asynchronous operation, point-to-point or multi-point, 2-wire half-duplex, 4-wire full-duplex
Connector of USB
USB Type C Male
Transmission Distance
RS-485/422 1200m (9600bps), USB Port Max. 5 Meters
Working Temperature
-40°C to 85°C
Transmission Media
Twisted Pair or Shielded Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTUS-039
- Zoro #
- G023786100
- UPC #
- -
- Country of Origin
- China
- Working Mode
- Asynchronous operation, point-to-point or multi-point, 2-wire half-duplex, 4-wire full-duplex
- Connector of USB
- USB Type C Male
- Transmission Distance
- RS-485/422 1200m (9600bps), USB Port Max. 5 Meters
- Working Temperature
- -40°C to 85°C
- Transmission Media
- Twisted Pair or Shielded Cable
- Baud Rate
- 300-921600bps
- Load Capacity
- Point-to-multipoint Communication Mode, Allowing to connetct up to 32 Sets of RS-422 or RS-485 Port Devices
- USB Signals
- VCC, DATA-, DATA+, GND, FG
- Supporting System
- Win2000/2003/2008/2012/XP/Vista/7/8/8.1/10/CE/Mac/Linux
- Standards
- USB1.0, 1.1 and 2.0 Standards and EIA RS-485 and RS-422 Standard
- Relative Humidity
- 5% to 95 %
- RS-485 Signals
- T/R+, T/R-, GND
- Interface Protection
- 600W Surge Protection, ±15KV Electrostatic Protection
- RS-422 Signals
- T/R+, T/R-, RXD+, RXD-, GND
- Type of Serial Ports
- RS-485 and RS-482
- Connector of RS-485 and RS-422
- 5-pin Terminal Block
- Number of Serial Ports
- 1
Description
Plastic with Bolts, 1.5m, USB TYPE-C to RS-485/422 Converter, Baud Rate: 300-921,600bps, Load Capcity: Supports Point to Multi-point, Allows to Connect up to 32 Sets RS-422 or RS-485 Device, Load Capcity: Supports Point to Multi-point, Allows to Connect up to 32 Sets RS-422 or RS-485 Device, Transmission Distance: RS-485/422 1,200m(9600bps), USB Max. 5m, Working Temperature: -40 DegC to 85 DegC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.