Shop HENRICH
See all product information
Create Account
USB to RS-232/485/422 Converter
- Mfr # CTUS-037
- Zoro # G523786099
product price:Â
$
20.29
/ea
Key Features
Working Mode
232 Full-duplex, Asynchronous operation, point-to-point or multi-point, 2-wire half-duplex, 4-wire full-duplex
Interface Protection
200w Surge Protection for RS-232, RS-485 and RS-422
Working Temperature
-40°C to 85°C
USB Signals
VCC, DATA-, DATA+, GND, FG
Standards
USB1.0, 1.1 and 2.0 Standards and EIA RS-232, RS-485 and RS-422 Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTUS-037
- Zoro #
- G523786099
- UPC #
- -
- Country of Origin
- China
- Working Mode
- 232 Full-duplex, Asynchronous operation, point-to-point or multi-point, 2-wire half-duplex, 4-wire full-duplex
- Interface Protection
- 200w Surge Protection for RS-232, RS-485 and RS-422
- Working Temperature
- -40°C to 85°C
- USB Signals
- VCC, DATA-, DATA+, GND, FG
- Standards
- USB1.0, 1.1 and 2.0 Standards and EIA RS-232, RS-485 and RS-422 Standard
- Load Capacity
- Point-to-multipoint Communication Mode, Allowing to connetct up to 32 Sets of RS-422 or RS-485 Port Devices
- Transmission Media
- Twisted Pair or Shielded Cable
- Number of Serial Ports
- 1
- Transmission Distance
- 5m for RS-232 Port, Max. 5m for USB Port, 1200m for RS-485/422 Port (9600bps)
- Type of Serial Ports
- RS-232, RS-485 and RS-482
- RS-422 Signals
- T/R+, T/R-, RXD+, RXD-, GND
- Relative Humidity
- 5% to 95 %
- Supporting System
- WinXP/7/8/8.1/10
- RS-485 Signals
- T/R+, T/R-, GND
- Data Direction
- Adopts data flow automatic control technology to automatically identify and control the data transmission direction
- Connector of USB
- USB Type A Male
- RS-232 Signals
- RXD TXD DTR DSR RTS CTS
- Baud Rate
- 300-921600bps
- Connector of RS-232, RS-485 and RS-422
- DB9 Male
Description
Serial 3 in 1, 1.5m, USB to RS-232/485/422 Converter, Baud Rate: 300-921.6Kbps, Automatic Detection of Serial Signal Rate, Load Capacity: Supports Point to Multi-point, Allows the Connection of 256 sets RS-422 or RS-485 Interface Devices
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.