Shop HENRICH
See all product information
Create Account
USB Type-C to RS-232 Converter USB V2.0, Active Screw
- Mfr # CTUS-038
- Zoro # G423786106
product price:Â
$
19.49
/ea
Key Features
Working Mode
Asynchronous Work, Point-to-point Communication Mode
Type of Serial Ports
RS-232
Transmission Distance
5m
Transmission Media
Twisted Pair or Shielded Cable
Supporting System
Win2000/2003/2008/2012/XP/Vista/7/8/8.1/10/CE/Mac/Linux
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTUS-038
- Zoro #
- G423786106
- UPC #
- -
- Country of Origin
- China
- Working Mode
- Asynchronous Work, Point-to-point Communication Mode
- Type of Serial Ports
- RS-232
- Transmission Distance
- 5m
- Transmission Media
- Twisted Pair or Shielded Cable
- Supporting System
- Win2000/2003/2008/2012/XP/Vista/7/8/8.1/10/CE/Mac/Linux
- Connector of RS-232
- DB9 Male
- Interface Protection
- ±15KV Electrostatic Protection and Surge Protection
- Connector of USB
- USB Type C Male
- RS-232 Signals
- DCD RXD TXD DTR GND DSR RTS CTS RI
- Number of Serial Ports
- 1
- Relative Humidity
- 5% to 95 %
- Working Temperature
- -25°C to 70°C
- Baud Rate
- 300-460800bps
- Standards
- USBV1.0, 1.1, 2.0 EIA RS-232
- USB Signals
- VCC, DATA-, DATA+, GND, FG
Description
Plastic with Bolts, 1.5m, USB TYPE-C to RS-232 Converter, Baud Rate: 300-460,800bps, Load Capacity: Supports Point to Point Communication, Transmission Distance: RS-232 Max. 5m, USB Max. 5m, Working Temperature: -40 DegC to 85 DegC
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.