Shop HENRICH
See all product information
Create Account
USB to RS-232 Converter USB V2.0, Actived Screw
- Mfr # CTUS-013
- Zoro # G923786101
product price:Â
$
12.75
/ea
Key Features
USB Signals
VCC, DATA-, DATA+, GND, FG
Number of Serial Ports
1
Connector of RS-232
DB9 Male
RS-232 Signals
DCD RXD TXD DTR GND DSR RTS CTS RI
Supporting System
Windows95/98/2000/2008/xp/Vista/win7/IMAG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTUS-013
- Zoro #
- G923786101
- UPC #
- -
- Country of Origin
- China
- USB Signals
- VCC, DATA-, DATA+, GND, FG
- Number of Serial Ports
- 1
- Connector of RS-232
- DB9 Male
- RS-232 Signals
- DCD RXD TXD DTR GND DSR RTS CTS RI
- Supporting System
- Windows95/98/2000/2008/xp/Vista/win7/IMAG
- Data Direction
- Adopts data flow automatic control technology to automatically identify and control the data transmission direction
- Working Temperature
- -40°C to 85°C
- Transmission Distance
- 5m
- Transmission Media
- Twisted Pair or Shielded Cable
- Baud Rate
- 300-460800bps
- Connector of USB
- USB Type A Male
- Standards
- USBV1.0, 1.1, 2.0 EIA RS-232
- Relative Humidity
- 5% to 95 %
- Working Mode
- Asynchronous Work, Point-to-point Communication Mode
- Interface Protection
- ±15KV Electrostatic Protection
- Type of Serial Ports
- RS-232
Description
Plastic with Screws, 1.5m, DB9 Base, USB to RS-232 Converter USB V2.0 (Actived Screw), Baud rate: 300bps ~ 460.8kbps, USB Powered, No Need for External Power Supply, Operating Temperature: -40 DegC to 85 DegC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.