45 gal Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.5 mil, Black

  • Mfr # X8046AK

  • Zoro # G4186680


product price:  $53.69
/pk 100, $0.54/ea

Key Features

Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Thickness
1.5 mil
Size
40 in x 46 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X8046AK
Zoro #
G4186680
UPC #
98241054258
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Size
40 in x 46 in
Height
46 in
Width
40 in

Details

Capacity
45 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
Open-Face
Material
Reprocessed Resin
Color
Black
Item
Trash Bags
Bags Per Roll
100
Application
Can Liner
Weight
18.4 lbs

Description

Heritage Low-Density Repro Can Liner, 45 gal, 1.5 mil, 40" x 46", Black, 100/Carton


  • An economical alternative made from reprocessed resins. Heavy-gauge liner is suitable for tough trash applications.
  • An economical alternative.
  • Made from reprocessed resins.
  • Heavy-gauge liner is suitable for tough trash applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.